- Crimp Fitting
- 45° Fitting Angle
- 1/2 in Tube Outside Diameter
- 13/32 in Hose Inside Diameter
- 3.65 in Overall Length
| Compatible Hose I.D. | 0.406 |
| Rigid/Swivel | Rigid |
| Compatible Tube O.D. | 0.5 |
| End Type 2 | Line/Hose/Tube |
| Fitting Angle | 45° |
| Tube O.D. | 1/2 in |
| Fitting Type | 45° SAE 45° Flare Male Rigid Tube Elbow |
| Thread Size | 3/4-16 |
| Item Type | Fitting Assembly |
| Hose I.D. | 13/32 in |
| Hex Size | 3/4 in |
| O.D. | 0.75 in |
| Style | Crimp |
| End Type 1 | SAE 45 |
| Thread Sealant | No |
| Origin | Hose to Tube Ftg |
| Height | 1.350 in |
| Series | 757 "E" Series |
| End Gender 1 | Male |
| Overall Length | 3.65 in |
| Hose Cut-Off Factor | 2 1/2 in |
| Threads per Inch | 16 |
| Finish | Zinc Clear Trivalent Chromate |
| Compatible Hose | H757 |
| Hex Size 1 | 3/4 in |
| Material | Carbon Steel |
| Weight | 0.166 LB |

