- Crimp Fitting
- 90° Fitting Angle
- 3/8 in Tube Outside Diameter
- 5/16 in Hose Inside Diameter
- 4.07 in Overall Length
| Hex Size 1 | 3/4 in |
| Hose Dash Size | 6 |
| Fitting Angle | 90° |
| End Type 1 | SAE 45 |
| Thread Sealant | No |
| Rigid/Swivel | Swivel |
| Thread Size | 5/8-18 |
| Hose Cut-Off Factor | 2 3/4 in |
| Style | Crimp |
| Overall Length | 4.07 in |
| Temperature Range [Max] | 250 °F |
| Tube O.D. | 3/8 in |
| Temperature Range [Min] | -40 °F |
| Compatible Hose I.D. | 0.313 |
| Compatible Tube O.D. | 0.375 |
| Item Type | Fitting Assembly |
| Finish | Zinc Clear Trivalent Chromate |
| End Gender 1 | Female |
| Hose I.D. | 5/16 in |
| End Type 2 | Line/Hose/Tube |
| Series | E Series |
| Material | Carbon Steel |
| O.D. | 0.75 in |
| Height | 1.120 in |
| Weight | 0.13 LB |

