- Crimp Fitting
- 90° Fitting Angle
- 3/8 in Tube Outside Diameter
- 5/16 in Hose Inside Diameter
- 4.07 in Overall Length
| Hex Size 1 | 5/8 in |
| Compatible Tube O.D. | 0.375 |
| Thread Size | 5/8-18 |
| Hose Cut-Off Factor | 3 in |
| Material | Carbon Steel |
| Origin | Hose to Tube Ftg |
| Tube O.D. | 3/8 in |
| Height | 0.910 in |
| O.D. | 0.625 in |
| Thread Sealant | No |
| Rigid/Swivel | Rigid |
| Hex Size | 5/8 in |
| Fitting Type | 90° SAE 45° Male Rigid Elbow |
| Hose Dash Size | 6 |
| End Type 1 | SAE 45 |
| Compatible Hose | H757 |
| Compatible Hose I.D. | 0.313 |
| End Gender 1 | Male |
| Finish | Zinc Clear Trivalent Chromate |
| Series | 757 "E" Series |
| End Type 2 | Line/Hose/Tube |
| Threads per Inch | 18 |
| Overall Length | 4.07 in |
| Item Type | Fitting Assembly |
| Fitting Angle | 90° |
| Hose I.D. | 5/16 in |
| Style | Crimp |
| Weight | 0.146 LB |

