- Crimp Fitting
- 45° Fitting Angle
- 10 in Overall Length
| Finish | Dura-Kote |
| End Type 2 | Line/Hose/Tube |
| Height | 2.260 in |
| End Type 1 | Flanged |
| Hose Size DN | 51 |
| Fitting Angle | 45° |
| E Dia. | 1.66 in, 42.1 mm |
| Hose Dash Size | 32 |
| End Connection Size Code | 32 |
| Material | Carbon Steel |
| Flange Type | Code 62 |
| Hole Dia. | 1.66 in |
| Compatible Tube O.D. | 2 |
| Overall Length | 10 in |
| Series | 6S Series |
| Hose Cut-Off Factor | 6.93 in |
| Compatible Hose I.D. | 2 |
| Weight | 8.022 LB |
| EAN or UPC | 815628023207 |

