- Crimp Fitting
- 90° Fitting Angle
- 2 in Tube Outside Diameter
- 1 in Hose Inside Diameter
- 5.38 in Overall Length
| Overall Length | 5.38 in |
| Tube O.D. | 2 in |
| Hose Cut-Off Factor | 3.82 in |
| Height | 3 1/2 in |
| Series | 6S Series |
| Finish | Dura-Kote |
| Hose Dash Size | 16 |
| Fitting Angle | 90° |
| Thread Size | M52X2 |
| Hex Size 1 | 60 mm |
| Hole Dia. | 0.76 in |
| End Type 2 | Line/Hose/Tube |
| Hose I.D. | 1 in |
| Material | Carbon Steel |
| Rigid/Swivel | Swivel |
| End Type 1 | Metric |
| End Connection Size Code | 32 |
| Weight | 0.0 LB |

