- Crimp Fitting
- 90° Fitting Angle
- 8.22 in Overall Length
| Height | 4.090 in |
| Compatible Hose I.D. | 2 |
| End Type 1 | Flanged |
| Finish | Dura-Kote |
| Hole Dia. | 1.22 in |
| Series | 6S Series |
| E Dia. | 1.22 in, 31.1 mm |
| Fitting Angle | 90° |
| Flange Type | Code 62 |
| Compatible Tube O.D. | 2 |
| End Connection Size Code | 24 |
| Overall Length | 8.22 in |
| Hose Cut-Off Factor | 5.15 in |
| End Type 2 | Line/Hose/Tube |
| Hose Dash Size | 24 |
| Material | Carbon Steel |
| Hose Size DN | 38 |
| Weight | 5.054 LB |
| EAN or UPC | 815628022989 |

