- Crimp Fitting
- Straight Fitting Angle
- 4.93 in Overall Length
| Material | Carbon Steel |
| Hose Cut-Off Factor | 2.72 in |
| End Connection Size Code | 20 |
| End Type 1 | Flanged |
| End Type 2 | Line/Hose/Tube |
| Hole Dia. | 0.99 in |
| Hose Size DN | 31 |
| Overall Length | 4.93 in |
| E Dia. | 0.99 in, 25.2 mm |
| Fitting Angle | Straight |
| Hose Dash Size | 20 |
| Series | 6S Series |
| Finish | Dura-Kote |
| Weight | 1.976 LB |

