- Crimp Fitting
- Straight Fitting Angle
- 3.89 in Overall Length
| Fitting Angle | Straight |
| End Type 1 | Flanged |
| Flange Type | Code 62 |
| End Connection Size Code | 16 |
| Finish | Dura-Kote |
| Hose Dash Size | 16 |
| Hose Cut-Off Factor | 2.33 in |
| Hole Dia. | 0.76 in |
| End Type 2 | Line/Hose/Tube |
| Series | 6S Series |
| Material | Carbon Steel |
| Overall Length | 3.89 in |
| Weight | 1.3 LB |

