- 90° Male Elbow Fitting Description
- 90° Fitting Angle
- 3/8 in Tube Outside Diameter
- 1/4 in Male Pipe Size
- 0.93 in Length
| Hex Size 1 | 0.63 in |
| End Type 1 | Line/Hose/Tube |
| Series | 691 |
| Male Pipe Size | 1/4 in |
| Tube Outside Diameter | 3/8 in |
| Material | Brass |
| Length | 0.930 in |
| Fitting Angle | 90° |
| End Type 2 | MPT |
| Thread Sealant | Yes |
| Height | 3/4 in |
| Fitting Description | 90° Male Elbow |
| No. of Ends | 2 |
| Type | Selfalign |
| Fitting Type | Elbow |
| Weight | 0.0 LB |

