- 90° Union Elbow Fitting Description
- 90° Fitting Angle
- 3/16 in Tube Outside Diameter
applications
- Instrumentation
- Hydraulic systems
- Pneumatic systems
- Aluminum, copper and Weatherhead plastic tubing
features
- Temperature range from -65 °F to 250 °F (-53 °C to 121 °C)
- Excellent vibration resistance
- Easy to assemble
- No flaring
- Maximum working pressure 2,000 psi
compliances
- 0
caution
- Mechanically interlocked contactors should be used if short circuit current can flow when switching between two or more contactors.
| Fitting Description | 90° Union Elbow |
| Tube Outer Diameter 1 | 3/16 in |
| End Size | 3/16 Tube |
| Tube OD | 3/16 in |
| Tube Outside Diameter | 3/16 in |
| Finish | Brass |
| End Type 1 | UNF |
| Material | Brass |
| Thread Size | 3/8-24 |
| End Types | Tubing |
| SAE Reference No. | 060201BA |
| Type | Compression |
| Fitting Type | Elbow |
| M | 0.59 in |
| End Type 2 | UNF |
| No. of Ends | 2 |
| Application | Instrumentation, Hydraulic & Pneumatic Systems |
| Series | 65 |
| Fitting Angle | 90° |
| Thread Sealant | No |
| Weight | 0.04 LB |
| EAN or UPC | 725975029916 |

