- 45° Split Flange Tube Elbow (SAE Code 62)
- 1 1/4" Male JIC to 1 1/4" Nominal Flange Size
| End Types | JIC 37° & Split Flange (Code 62) |
| No. of Ends | 2 |
| Tube O.D. | 1 1/4 in |
| SAE Reference No. | N/A |
| Code | Code 62 |
| Fitting Description | 45° Split Flange Tube Elbow (SAE Code 62) |
| End Size | 1 1/4 JIC(m), 1 1/4 Split Flange(code 62) |
| Fitting Type | Elbow |
| Fitting Angle | 45° |
| Material | Steel |
| End Types 2 | JIC 37°, Split Flange (Code 62) |
| Weight | 1.3 LB |
| EAN or UPC | 725975067888 |

