- Male Ball Check Connector Fitting Description
- Straight Fitting Angle
- 1 in Tube Outside Diameter
- 1/8 in Male Pipe Size
- 0.906 in Length
applications
- Instrumentation
- Hydraulic systems
- Pneumatic systems
- Aluminum, copper and Weatherhead plastic tubing
features
- Temperature range from -65 °F to 250 °F (-53 °C to 121 °C)
- Excellent vibration resistance
- Easy to assemble
- No flaring
- Maximum working pressure 2,000 psi
compliances
- 0
caution
- Dust plugs are not to be used in pressure applications for safety and environmental reasons
| Material | Brass |
| End Size | 1/8 NPT(m), 5/16 Tube |
| End Type 1 | NPTF |
| Overall Length | 0.91 in |
| End Type 2 | AN |
| Hex Size 1 | 0.5 in |
| No. of Ends | 2 |
| Length | 0.906 in |
| Tube OD | 1 in |
| Series | 63 |
| Tube Outside Diameter | 1 in |
| End Types | Tubing & NPT |
| Application | Instrumentation, Hydraulic & Pneumatic Systems |
| Type | Compression |
| Fitting Type | Adapter |
| Fitting Angle | Straight |
| SAE Reference No. | N/A |
| Fitting Description | Male Ball Check Connector |
| Hex Size | 1/2 in |
| Tube Outer Diameter 1 | 1 in |
| Height | 0.560 in |
| Thread Size | 1/8-27 |
| Thread Sealant | No |
| Male Pipe Size | 1/8 in |
| Weight | 0.059 LB |
| EAN or UPC | 725975029848 |

