- Nut for use w/ 3/4" O.D. Tubing
applications
- Instrumentation
- Hydraulic systems
- Pneumatic systems
- Aluminum, copper and Weatherhead plastic tubing
features
- Maximum working pressure 2,000 psi
- No flaring
- Easy to assemble
- Excellent vibration resistance
- Temperature range from -65 °F to 250 °F (-53 °C to 121 °C)
compliances
- 0
caution
- Not recommended for steel tubing
| Overall Length | 0.69 in |
| Fitting Type | Nut |
| Application | Instrumentation, Hydraulic & Pneumatic Systems |
| Fitting Angle | Straight |
| Material | CA360 Brass |
| Fitting Description | Nut |
| End Types | Tubing |
| Hex Size | 1 3/16 in |
| SAE Reference No. | 060110 |
| End Size | 3/4 Tube |
| No. of Ends | 1 |
| Tube OD | 3/4 in |
| Tube Outer Diameter 1 | 3/4 in |
| Weight | 0.112 LB |
| EAN or UPC | 725975029701 |

