- Compression Sleeve for 3/4" O.D. Tubing
applications
- Instrumentation
- Hydraulic systems
- Pneumatic systems
- Aluminum, copper and Weatherhead plastic tubing
features
- Temperature range from -65 °F to 250 °F (-53 °C to 121 °C)
- Excellent vibration resistance
- Easy to assemble
- No flaring
- Maximum working pressure 2,000 psi
compliances
- 0
caution
- Suitable for use in normal industrial environments, but should not be located in areas where they could be subjected to direct sunlight, an impact blow or temperatures outside of the rated range
- Some chemicals can cause damage
- Polycarbonate bowls should not be exposed to chlorinated hydro-carbons, ketones, esters and certain alcohols
- Cannot be used in air systems where compressors are lubricated with fire-resistant fluids, such as phosphate ester and di-ester types
| Fitting Description | Compression Sleeve |
| Overall Length | 0.44 in |
| End Types | Tubing |
| Fitting Type | Sleeve |
| Fitting Angle | Straight |
| SAE Reference No. | 060115 |
| Tube OD | 3/4 in |
| No. of Ends | 1 |
| End Size | 3/4 Tube |
| Application | Instrumentation, Hydraulic & Pneumatic Systems |
| Material | CA360 Brass |
| Outside Dia. | 0.88 in |
| Tube Outer Diameter 1 | 3/4 in |
| Weight | 0.014 LB |
| EAN or UPC | 725975029541 |

