- Bulkhead Union Fitting Description
- 9/16-18 Thread Size 1
- 9/16-18 Thread Size 2
- 2.18 in Length
- 0.81 in Height
applications
- Hydraulic systems
- Instrumentation
- Copper, brass, aluminum and steel hydraulic tubing that can be flared
- Chemical processing
features
- Operating pressures up to 50% above SAE J514 standards
- Good vibration resistance
compliances
- 0
| Height | 0.810 in |
| Fitting Description | Bulkhead Union |
| End Types 2 | JIC 37° |
| Thread Size | 9/16-18 |
| Finish | Brass |
| Temperature Range [Min] | -65 °F |
| Fitting Type | Adapter, Bulkhead |
| Hex Size | 13/16 in |
| Overall Length | 2.18 in |
| I.D. | 0.297 in |
| Thread Sealant | No |
| End Types | JIC 37° |
| End Type 2 | SAE |
| No. of Ends | 2 |
| Fitting Angle | Straight |
| Material | Carbon Steel |
| SAE Reference No. | 070601 |
| Plating | Zinc |
| Series | 5337 |
| Hex Size 1 | 0.313 in |
| End Size | 3/8 JIC(m) |
| Temperature Range [Max] | 400 °F |
| Length | 2.180 in |
| Application | Hydraulic, Instrumentation & Chemical Processing Systems |
| End Type 1 | SAE |
| Tube O.D. | 3/8 in |
| Weight | 0.11 LB |
| EAN or UPC | 725975047682 |

