- 90° Male Elbow Fitting
- 45° Fitting Angle
- 3/8 in Tube Outside Diameter
- 0.283 in Inner Diameter
- 1/4 in Female Pipe Size
applications
- LP and natural gas
- Flammable liquids
- Instrumentation
- Refrigeration
- Power steering
- Hydraulic systems
- Pneumatic systems
- Copper, brass, aluminum and steel hydraulic tubing that can be flared
features
- Good vibration resistance
- Reusable
- Temperature range from -65 °F to 250 °F (-53 °C to 121 °C)
compliances
- 0
caution
- Do not over torque as it may damage the fittings or split the tubing at the flare
| Female Pipe Size | 1/4 in |
| N | 0.69 in |
| Tube O.D. | 3/8 in |
| M | 1.09 in |
| Fitting Angle | 90° |
| No. of Ends | 2 |
| SAE Reference No. | 010203 |
| Type | SAE 45° Flare |
| Fitting Description | 90° Female Elbow |
| Length | 0.690 in |
| Application | LP & Natural Gas, Flammable Liquids, Instrumentation, Refrigeration, Power Steering, Hydraulic & Pneumatic Systems |
| End Types | SAE 45° Flare & NPT |
| Height | 1.090 in |
| Tube OD | 3/8 in |
| Material | CA360 Brass |
| End Size | 1/4 NPT(f), 3/8 SAE(m) |
| Style | 90° Female Elbow |
| Tube Outside Diameter | 3/8 in |
| Weight | 0.158 LB |
| EAN or UPC | 725975029183 |

