Weatherhead by Danfoss
4SA24FRA24
Female ORS Swivel (FRA) - 45° Elbow (O-Ring Face Seal)
Item #112700623
- Crimp Fitting
- 45° Fitting Angle
- 1 1/2 in Tube Outside Diameter
- 1 1/2 in Hose Inside Diameter
- 8.35 in Overall Length
| Series | 4S Series |
| Hose Cut-Off Factor | 5.28 in |
| Hose I.D. | 1 1/2 in |
| Finish | Dura-Kote |
| Terminal End Dash Size | -24 |
| Thread Size | 2-12 |
| Material | Carbon Steel |
| Compatible Tube O.D. | 2 |
| Rigid/Swivel | Swivel |
| Height | 1.690 in |
| End Type 2 | Line/Hose/Tube |
| Compatible Hose I.D. | 2 |
| Hose Size DN | 38 |
| Tube O.D. | 1 1/2 in |
| Fitting Angle | 45° |
| Hex Size 1 | 2.25 in |
| Hole Dia. | 1.22 in |
| End Type 1 | ORS |
| Overall Length | 8.35 in |
| E Dia. | 1.22 in, 31.1 mm |
| End Connection Size Code | 24 |
| Hose Dash Size | 24 |
| Weight | 4.453 LB |
| EAN or UPC | 815628022781 |
