Weatherhead by Danfoss
4SA20FRA16
Female ORS Swivel (FRA) - 45° Elbow (O-Ring Face Seal)
Item #112191576
- Crimp Fitting
- 45° Fitting Angle
- 1 1/4 in Tube Outside Diameter
- 1 in Hose Inside Diameter
- 5.38 in Overall Length
| Hex Size 1 | 1.875 in |
| Hose Size DN | 25 |
| Overall Length | 5.38 in |
| Fitting Angle | 45° |
| Thread Size | 1 11/16-12 |
| Finish | Dura-Kote |
| Material | Carbon Steel |
| Hose Dash Size | 16 |
| Series | 4S Series |
| Height | 1.220 in |
| Terminal End Dash Size | -20 |
| Rigid/Swivel | Swivel |
| Hose I.D. | 1 in |
| End Type 1 | AN |
| End Type 2 | Line/Hose/Tube |
| Hose Cut-Off Factor | 3.82 in |
| End Connection Size Code | 20 |
| Hole Dia. | 0.76 in |
| E Dia. | 0.76 in, 19.2 mm |
| Tube O.D. | 1 1/4 in |
| Weight | 1.8 LB |
