Skip to content Skip to navigation menu
SAE 45° Flare

46X5X4

SAE 45° Flare
Item #105280245
  • Female Connector for 5/16" O.D. Tubing to 1/4" Female Pipe Thread
SAE 45° Flare
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Female Connector for 5/16" O.D. Tubing to 1/4" Female Pipe Thread

applications

  • LP and natural gas
  • Flammable liquids
  • Instrumentation
  • Refrigeration
  • Power steering
  • Hydraulic systems
  • Pneumatic systems
  • Copper, brass, aluminum and steel hydraulic tubing that can be flared

features

  • Good vibration resistance
  • Reusable
  • Temperature range from -65 °F to 250 °F (-53 °C to 121 °C)

compliances

  • 0

caution

  • Not recommended for steel tubing
Fitting Angle Straight
Material CA360 Brass
Female Pipe Size 1/4 in
End Types SAE 45° Flare & NPT
SAE Reference No. 010103
Tube O.D. 5/16 in
Application LP & Natural Gas, Flammable Liquids, Instrumentation, Refrigeration, Power Steering, Hydraulic & Pneumatic Systems
Hex 11/16 in
Fitting Description Female Connector
Overall Length 1.28 in
No. of Ends 2
End Size 1/4 NPT(f), 5/16 SAE(m)
Weight 0.075 LB
EAN or UPC 725975028537
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison