Skip to content Skip to navigation menu
SAE 45° Flare

44X5

SAE 45° Flare
Item #105324602
  • Union Tee for 5/16" O.D. Tubing
SAE 45° Flare
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Union Tee for 5/16" O.D. Tubing

applications

  • LP and natural gas
  • Flammable liquids
  • Instrumentation
  • Refrigeration
  • Power steering
  • Hydraulic systems
  • Pneumatic systems
  • Copper, brass, aluminum and steel hydraulic tubing that can be flared

features

  • Good vibration resistance
  • Reusable
  • Temperature range from -65 °F to 250 °F (-53 °C to 121 °C)

compliances

  • 0

caution

  • Not recommended for steel tubing
Fitting Description Union Tee
M 0.89 in
End Types SAE 45° Flare
Application LP & Natural Gas, Flammable Liquids, Instrumentation, Refrigeration, Power Steering, Hydraulic & Pneumatic Systems
Fitting Angle 90°
End Size 5/16 SAE(m)
SAE Reference No. 010401
No. of Ends 3
Material CA360 Brass
Tube O.D. 5/16 in
Weight 0.097 LB
EAN or UPC 725975028339
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison