- Crimp Fitting
- 45° Fitting Angle
- 1/2 in Tube Outside Diameter
- 1/2 in Hose Inside Diameter
- 2.58 in Overall Length
| Series | 430 "U" Series |
| Hose I.D. | 1/2 in |
| Hose Dash Size | 8 |
| Thread Size | 13/16-16 |
| Height | 0.590 in |
| Rigid/Swivel | Swivel |
| End Type 2 | Line/Hose/Tube |
| Material | Carbon Steel |
| Style | Crimp |
| Item Type | Fitting Assembly |
| Hex Size 1 | 15/16 in |
| Finish | Dura-Kote |
| Hose Cut-Off Factor | 1.74 in |
| Overall Length | 2.58 in |
| End Type 1 | ORS |
| Thread Sealant | No |
| Compatible Tube O.D. | 0.5 |
| Fitting Angle | 45° |
| Hole Dia. | 0.26 in |
| End Gender 1 | Female |
| Tube O.D. | 1/2 in |
| Weight | 0.23 LB |

