- Crimp Fitting
- 90° Fitting Angle
- 1/2 in Tube Outside Diameter
- 3/8 in Hose Inside Diameter
- 2.55 in Overall Length
| Fitting Angle | 90° |
| Hose I.D. | 3/8 in |
| Finish | Dura-Kote |
| Item Type | Fitting Assembly |
| End Type 1 | ORS |
| End Gender 1 | Female |
| Hole Dia. | 0.26 in |
| Overall Length | 2.55 in |
| Hex Size 1 | 15/16 in |
| Hose Cut-Off Factor | 1.62 in |
| Thread Size | 13/16-16 |
| Material | Carbon Steel |
| Rigid/Swivel | Swivel |
| Height | 2 1/2 in |
| Thread Sealant | No |
| Tube O.D. | 1/2 in |
| Series | 430 "U" Series |
| End Type 2 | Line/Hose/Tube |
| Style | Crimp |
| Compatible Tube O.D. | 0.375 |
| Weight | 0.0 LB |

