- Crimp Fitting
- Straight Fitting Angle
- 1/2 in Tube Outside Diameter
- 3/8 in Hose Inside Diameter
- 1.94 in Overall Length
| Tube O.D. | 1/2 in |
| Hex Size 1 | 13/16 in |
| Material | Carbon Steel |
| Rigid/Swivel | Rigid |
| Thread Size | 3/4-16 |
| Hole Dia. | 0.26 in |
| Fitting Angle | Straight |
| Overall Length | 1.94 in |
| Item Type | Fitting Assembly |
| Series | U Series |
| Hose I.D. | 3/8 in |
| End Type 2 | Line/Hose/Tube |
| Hose Cut-Off Factor | 1.11 in |
| Finish | Dura-Kote |
| End Gender 1 | Male |
| End Type 1 | JIC 37 |
| Hose Dash Size | 6 |
| Style | Crimp |
| Compatible Tube O.D. | 0.375 |
| Thread Sealant | No |
| Weight | 0.16 LB |

