- Field Attachable Fitting
- 90° Fitting Angle
- 3/4 in Tube Outside Diameter
- 3/4 in Hose Inside Diameter
- 4.26 in Overall Length
| Socket Hex Size | 1 3/8 in |
| Compatible Hose | H425 |
| Overall Length | 4.26 in |
| Hose Cut-Off Factor | 2.94 in |
| Finish | Zinc Clear Trivalent Chromate |
| Construction | Reusable |
| Application | High Pressure Hydraulic Applications Such as Construction, Farm Implement & Industrial Equipment |
| End Type 2 | Line/Hose/Tube |
| Tube Size | 3/4 in |
| End Type 1 | JIC 37 |
| Rigid/Swivel | Swivel |
| Hex Size 2 | 1 1/4 in |
| Material | Carbon Steel |
| Thread Size | 1 1/16-12 |
| Tube O.D. | 3/4 in |
| End Size | 3/4 Hose Barb, 3/4 JIC(f) |
| End Gender 1 | Female |
| End Types | JIC 37° & Hose Barb |
| Compatible Hose I.D. | 0.75 |
| Fitting Description | 90° Female JIC Swivel Tube Elbow |
| Hole Dia. | 0.58 in |
| Hose I.D. | 3/4 in |
| Plating | Zinc Yellow Dichromate Finish |
| Threads per Inch | 12 |
| Series | 425 "N" Series |
| Compatible Tube O.D. | 0.75 |
| Hex Size 1 | 1.375 in |
| No. of Ends | 2 |
| Swivel Hex Size | 1 1/4 in |
| Thread Sealant | No |
| Fitting Angle | 90° |
| Dash Size | 12 |
| Item Type | Fitting Assembly |
| End Gender 2 | Female |
| Weight | 0.875 LB |
| EAN or UPC | 725975063453 |

