- Field Attachable Fitting
- Straight Fitting Angle
- 3/4 in Hose Inside Diameter
- 4.09 in Overall Length
| Fitting Angle | Straight |
| Application | High Pressure Hydraulic Applications Such as Construction, Farm Implement & Industrial Equipment |
| Compatible Tube O.D. | 0.75 |
| Fitting Description | Female Pipe Swivel |
| End Gender 2 | Female |
| Thread Size | 3/4-14 |
| End Type 1 | FPT |
| Material | Carbon Steel |
| Compatible Hose | H425 |
| Hole Dia. | 0.61 in |
| Swivel Hex Size | 1 3/8 in |
| Series | 425 "N" Series |
| Plating | Zinc Yellow Dichromate Finish |
| End Type 2 | Line/Hose/Tube |
| Hex Size 1 | 1.375 in |
| Thread Sealant | No |
| Hex Size 2 | 1 3/8 in |
| Threads per Inch | 14 |
| End Types | NPT & Hose Barb |
| Rigid/Swivel | Swivel |
| End Size | 3/4 Hose Barb, 3/4 NPT(f) |
| Dash Size | 12 |
| Overall Length | 4.09 in |
| Construction | Reusable |
| Socket Hex Size | 1 3/8 in |
| No. of Ends | 2 |
| Finish | Zinc Clear Trivalent Chromate |
| Pipe Size | 0.75 in |
| Hose Cut-Off Factor | 2.81 in |
| Item Type | Fitting Assembly |
| Tube Size | 3/4 in |
| Hose I.D. | 3/4 in |
| Compatible Hose I.D. | 0.75 |
| Weight | 0.95 LB |
| EAN or UPC | 725975063385 |

