- Field Attachable Fitting
- Straight Fitting Angle
- 1/2 in Hose Inside Diameter
- 2.83 in Overall Length
| Threads per Inch | 14 |
| End Type 1 | MPT |
| Finish | Zinc Clear Trivalent Chromate |
| Socket Hex Size | 1 1/16 in |
| Construction | Reusable |
| End Gender 1 | Male |
| Overall Length | 2.83 in |
| Rigid/Swivel | Rigid |
| Application | High Pressure Hydraulic Applications Such as Construction, Farm Implement & Industrial Equipment |
| End Type 2 | Line/Hose/Tube |
| Series | 425 "N" Series |
| Compatible Tube O.D. | 0.5 |
| Hex Size 1 | 1 1/16 in |
| Hose I.D. | 1/2 in |
| Compatible Hose | H425 |
| End Types | NPT & Hose Barb |
| Compatible Hose I.D. | 0.5 |
| Pipe Size | 0.5 in |
| Hex Size 2 | 7/8 in |
| Thread Sealant | No |
| Hex Size | 11/16 in |
| Dash Size | 8 |
| Fitting Angle | Straight |
| Material | Carbon Steel |
| No. of Ends | 2 |
| Plating | Zinc Yellow Dichromate Finish |
| Hole Dia. | 0.39 in |
| Item Type | Fitting Assembly |
| Thread Size | 1/2-14 |
| Hose Cut-Off Factor | 1.63 in |
| Fitting Description | Male Pipe Rigid |
| End Size | 1/2 Hose Barb, 1/2 NPT(m) |
| Weight | 0.34 LB |
| EAN or UPC | 725975063248 |

