- Field Attachable Fitting
- Straight Fitting Angle
- 3/8 in Tube Outside Diameter
- 1/4 in Hose Inside Diameter
- 2.65 in Overall Length
| Fitting Description | JIC Female Swivel |
| Thread Sealant | No |
| Hose Cut-Off Factor | 1.63 in |
| Hole Dia. | 0.17 in |
| Plating | Zinc Yellow Dichromate Finish |
| Tube Size | 0.375 in |
| End Size | 1/4 Hose Barb, 3/8 JIC(f) |
| Tube O.D. | 3/8 in |
| Hex Size 2 | 11/16 in |
| Application | High Pressure Hydraulic Applications Such as Construction, Farm Implement & Industrial Equipment |
| Compatible Tube O.D. | 0.375 |
| Thread Size | 9/16-18 |
| Fitting Angle | Straight |
| Compatible Hose I.D. | 0.25 |
| Rigid/Swivel | Swivel |
| Finish | Zinc Clear Trivalent Chromate |
| Dash Size | 4 |
| Construction | Reusable |
| End Type 1 | JIC 37 |
| Item Type | Fitting Assembly |
| No. of Ends | 2 |
| Threads per Inch | 18 |
| Hose I.D. | 1/4 in |
| End Type 2 | Line/Hose/Tube |
| Hex Size 1 | 13/16 in |
| End Types | JIC 37° & Hose Barb |
| Material | Carbon Steel |
| Series | 425 "N" Series |
| Overall Length | 2.65 in |
| Swivel Hex Size | 11/16 in |
| End Gender 1 | Female |
| Compatible Hose | H425 |
| Socket Hex Size | 13/16 in |
| Weight | 0.2 LB |
| EAN or UPC | 725975063088 |

