- 0.126 in Tube Inner Diameter
- 0.25 in Tube Outer Diameter
- 750 ft Length
- Black Color
- Nylon Tube Material
| Color | Black |
| Tube I.D. | 0.126 in |
| Temperature Range [Min] | -40 °F |
| Series | 4212/4225 |
| Burst Pressure [Min] | 2000 psi |
| Dash Size | -4 |
| Tube O.D. | 1/4 in |
| Wall Thickness | 0.062 in |
| Bend Radius [Min] | 0.5 in |
| Tube Material | Nylon |
| Pressure [Max] | 500 psi |
| Temperature Range [Max] | 200 °F |
| Packaged Length | 750 ft |
| Brand. | Eaton |
| Construction | Extruded |
| Tubing Applications | Chemical Transfer |
| Operating Pressure [Max] | 500 psi |
| Length | 750 ft |
| Weight | 0.0 LB |

