applications
- General hydraulic systems
- Hydraulic tools
- Mobile equipment
- High-pressure chemical transfer
compliances
- 0
| Series | 3R80 |
| Cover Material | Polyurethane |
| Hose Reinforcement | Braided Synthetic Fiber |
| Color | Black |
| Tube Material | Nylon |
| Temperature Range [Max] | 212 °F |
| SAE Specifications | SAE 100R8 |
| Temperature Range [Min] | -40 °F |
| Weight | 0.0 LB |
-
Pre-Packed Quantities


