Weatherhead by Danfoss
3E80-08-250BX
Synflex™ Non-Conductive High Pressure Hose
Item #111425450
-
Pre-Packed Quantities
- 3E80 Series Medium Pressure Hose Non-Conductive
- 3550 psi Max
- 0.50 in Hose I.D.
- 0.90 in Hose O.D.
- -40°F - 212° Temp Range
applications
- General hydraulic systems that may contact high voltage sources
- Aerial equipment
- Mobile machinery
- Rescue tools
features
- SAE J517 non-conductive hose construction
- Less than 50 micro-amperes leakage when subjected to 75,000 volts/ft for five minutes
compliances
- 0
| Weight | 57.0 LB |
-
Pre-Packed Quantities

