Weatherhead by Danfoss
37AL-08-500RC
Synflex™ Non-Conductive Constant Pressure Hose
Item #111965971
-
Pre-Packed Quantities
- 37AL Series Medium Pressure Hose Non-Conductive
- 2250 psi Max
- 0.50 in Hose I.D.
- 0.82 in Hose O.D.
- -65°F - 212° Temp Range
applications
- Electric utility truck
- Hydraulic systems
- Mobile equipment (pickers, utility vehicles)
features
- Complies with ANSI A92.2 for vehicle-mounted, aerial devices (i.e. AL)
- Less than 50 micro-amperes leakage when subjected to 75,000 volts/ft for five minutes
- SAE J517 non-conductive hose construction
compliances
- 0
| Hose Length | 500 ft |
| Hose I.D. | 1/2 in |
| Cover Material | Non-Stick Polyurethane |
| Burst Pressure [Min] | 9000 psi |
| Hose Reinforcement | Braided Synthetic Fiber |
| Temperature Range [Max] | 212 °F |
| Color | Orange |
| Working Pressure [Max] | 2,250 psi |
| Bend Radius [Min] | 3 in |
| Tube Material | Polyester |
| Hose OD | 0.82 in |
| Temperature Range [Min] | -65 °F |
| Series | 37AL |
| SAE Specifications | SAE 100R7 |
| Weight | 0.184 LB |
-
Pre-Packed Quantities

