Weatherhead by Danfoss
37AL-04-500RC
Synflex™ Non-Conductive Constant Pressure Hose
Item #110830498
-
Pre-Packed Quantities
- 37AL Series Medium Pressure Hose Non-Conductive
- 2750 psi Max
- 0.25 in Hose I.D.
- 0.49 in Hose O.D.
- -65°F - 212° Temp Range
applications
- Electric utility truck
- Hydraulic systems
- Mobile equipment (pickers, utility vehicles)
features
- SAE J517 non-conductive hose construction
- Complies with ANSI A92.2 for vehicle-mounted, aerial devices (i.e. AL)
- Less than 50 micro-amperes leakage when subjected to 75,000 volts/ft for five minutes
compliances
- 0
| Hose Reinforcement | Braided Synthetic Fiber |
| Color | Orange |
| Burst Pressure [Min] | 11000 psi |
| Hose I.D. | 1/4 in |
| Cover Material | Non-Stick Polyurethane |
| Temperature Range [Max] | 212 °F |
| Temperature Range [Min] | -65 °F |
| Hose Length | 500 ft |
| Hose OD | 0.49 in |
| SAE Specifications | SAE 100R7 |
| Tube Material | Polyester |
| Working Pressure [Max] | 2,750 psi |
| Bend Radius [Min] | 1.3 in |
| Series | 37AL |
| Weight | 0.001 LB |
-
Pre-Packed Quantities

