Skip to content Skip to navigation menu
Synflex™ Medium Pressure Hose

3740-16-050BX

Synflex™ Medium Pressure Hose
Item #112192273
  • Medium Pressure Hose
  • 1/4 in Hose ID
  • 1,250 psi
  • Orange
  • 50 ft Length
Synflex™ Medium Pressure Hose
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Pre-Packed QuantitiesPre-Packed Quantities
  • Medium Pressure Hose
  • 1/4 in Hose ID
  • 1,250 psi
  • Orange
  • 50 ft Length

applications

  • General hydraulics
  • Material handling
  • Forklifts
  • Chemical transfer
  • Marine steering

features

  • Meets or exceeds SAE 100R7 specifications
  • Low elongation
Color Orange
Package Type Bulk
Inner Tube Material Nylon Lined
Hose Length 50 ft
Working Pressure [Max] 1,250 psi
Hose I.D. 1/4 in
Tube Material Nylon Lined
Temperature Range [Max] 212 °F
Hose Reinforcement Braided Synthetic Fiber
Length 50 ft
Hose Application Hydraulic Systems
Cover Material Polyurethane
Temperature Range [Min] -40 °F
Weight 0.0 LB
  • Pre-Packed QuantitiesPre-Packed Quantities
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison