Weatherhead by Danfoss
3740-12-050BX
Synflex™ Medium Pressure Hose
Item #111352212
-
Pre-Packed Quantities
- Medium Pressure Hose
- 1/4 in Hose ID
- 50 ft Length
- 1,250 psi
- Orange
applications
- General hydraulics
- Material handling
- Forklifts
- Chemical transfer
- Marine steering
features
- Low elongation
- Meets or exceeds SAE 100R7 specifications
| Hose Application | Hydraulic Systems |
| Package Type | Bulk |
| Temperature Range [Min] | -40 °F |
| Temperature Range [Max] | 212 °F |
| Inner Tube Material | Nylon Lined |
| Hose Reinforcement | Braided Synthetic Fiber |
| Cover Material | Polyurethane |
| Length | 50 ft |
| Hose Length | 50 ft |
| Color | Orange |
| Hose I.D. | 1/4 in |
| Working Pressure [Max] | 1,250 psi |
| Tube Material | Nylon Lined |
| Weight | 0.0 KG |
-
Pre-Packed Quantities

