- Field Attachable Fitting
- Straight Fitting Angle
- 5/8 in Tube Outside Diameter
- 1/2 in Hose Inside Diameter
- 2.37 in Overall Length
applications
- Air brake hose lines
| No. of Ends | 2 |
| Thread Sealant | No |
| ABS Thread Size | 7/8 - 20 |
| Construction | Reusable |
| Hex Size 1 | 1 1/4 in |
| Tube O.D. | 5/8 in |
| End Types | Air Brake & Hose Barb |
| Outside Dia. | 1.25 in |
| Hose I.D. | 1/2 in |
| Series | 338 "B" Series |
| Hose Cut-Off Factor | 0.88 in |
| Label Set | FS-800 |
| Dash Size | 8 |
| End Type 2 | Line/Hose/Tube |
| End Size | 1/2 Hose Barb, 7/8 ABS(f) |
| Overall Length | 2.37 in |
| Material | Brass |
| Compatible Hose | H338 |
| Fitting Description | Female Connector |
| Compatible Hose I.D. | 0.5 |
| Item Type | Fitting Assembly |
| Thread Size | 7/8-20 |
| Compatible Tube O.D. | 0.5 |
| Fitting Angle | Straight |
| End Gender 1 | Female |
| End Type 1 | FPT |
| Weight | 0.375 LB |
| EAN or UPC | 725975062166 |

