- Crimp Fitting
- Straight Fitting Angle
- 3/4 in Tube Outside Diameter
- 3/4 in Hose Inside Diameter
- 3.71 in Overall Length
| End Gender 1 | Female |
| Hole Dia. | 0.61 in |
| Thread Sealant | No |
| Fitting Angle | Straight |
| Item Type | Fitting Assembly |
| Overall Length | 3.71 in |
| End Type 1 | FOR-SEAL |
| Hex Size 1 | 1.375 in |
| Hose Cut-Off Factor | 1.95 in |
| Material | Carbon Steel |
| Finish | Zinc Clear Trivalent Chromate |
| Rigid/Swivel | Swivel |
| Hose I.D. | 3/4 in |
| Compatible Tube O.D. | 0.75 |
| End Type 2 | Line/Hose/Tube |
| Tube O.D. | 3/4 in |
| Thread Size | 1 7/16-12 |
| Compatible Hose I.D. | 0.75 |
| O.D. | 1.38 in |
| Series | 336 "E" Series |
| Style | Crimp |
| Hose Dash Size | 12 |
| Hex Size 2 | 1 5/8 in |
| Weight | 0.0 LB |

