- Crimp Fitting
- 90° Fitting Angle
- 3/4 in Tube Outside Diameter
- 3/4 in Hose Inside Diameter
- 3.88 in Overall Length
| Item Type | Fitting Assembly |
| O.D. | 1.31 in |
| Series | 336 "E" Series |
| Finish | Zinc Clear Trivalent Chromate |
| Origin | Hose to Tube Ftg |
| Height | 3.730 in |
| Hose Cut-Off Factor | 2.06 in |
| Hole Dia. | 0.625 in |
| Compatible Tube O.D. | 0.75 |
| Overall Length | 3.88 in |
| End Type 2 | Line/Hose/Tube |
| End Type 1 | JIC 37 |
| Fitting Type | 90° Female JIC Swivel Long Drop Tube Elbow |
| Compatible Hose | H336, H335 |
| Hex Size 1 | 1 1/4 in |
| Thread Size | 1 1/16-12 |
| Hex Size 2 | 1 1/8 in |
| Fitting Angle | 90° |
| Hose I.D. | 3/4 in |
| Rigid/Swivel | Swivel |
| Hex Size | 1 1/8 in, 1 1/4 in |
| Tube O.D. | 3/4 in |
| End Gender 1 | Female |
| Material | Carbon Steel |
| Hose Dash Size | 12 |
| Compatible Hose I.D. | 0.75 |
| Style | Crimp |
| Thread Sealant | No |
| Threads per Inch | 12 |
| Weight | 0.765 LB |

