- Crimp Fitting
- Straight Fitting Angle
- 3/4 in Tube Outside Diameter
- 3/4 in Hose Inside Diameter
- 3.32 in Overall Length
| Hose I.D. | 3/4 in |
| O.D. | 1.31 in |
| Fitting Type | JIC Male Rigid |
| Compatible Hose | H336, H335 |
| Origin | Hose to Tube Ftg |
| Compatible Hose I.D. | 0.75 |
| Material | Carbon Steel |
| Style | Crimp |
| Overall Length | 3.32 in |
| Series | 336 "E" Series |
| Thread Size | 1 1/16-12 |
| Fitting Angle | Straight |
| Hose Dash Size | 12 |
| Hose Cut-Off Factor | 1.52 in |
| End Type 2 | Line/Hose/Tube |
| Hole Dia. | 0.609 in |
| Threads per Inch | 12 |
| Item Type | Fitting Assembly |
| Finish | Zinc Clear Trivalent Chromate |
| End Gender 1 | Male |
| Rigid/Swivel | Rigid |
| Hex Size | 1 1/8 in |
| Hex Size 1 | 1.13 in |
| Thread Sealant | No |
| Tube O.D. | 3/4 in |
| Compatible Tube O.D. | 0.75 |
| End Type 1 | JIC 37 |
| Weight | 0.45 LB |

