- Crimp Fitting
- Straight Fitting Angle
- 1/2 in Tube Outside Diameter
- 1/2 in Hose Inside Diameter
- 3.29 in Overall Length
| Hose Cut-Off Factor | 1.73 in |
| Thread Sealant | No |
| Fitting Angle | Straight |
| End Type 1 | FOR-SEAL |
| Hose Dash Size | 8 |
| Threads per Inch | 16 |
| Origin | Hose to Tube Ftg |
| Hose I.D. | 1/2 in |
| Hex Size 1 | 15/16 in |
| Hex Size | 7/8 in, 15/16 in |
| O.D. | 1.06 in |
| Material | Carbon Steel |
| Tube O.D. | 1/2 in |
| Overall Length | 3.29 in |
| Series | 336 "E" Series |
| Finish | Zinc Clear Trivalent Chromate |
| Thread Size | 13/16-16 |
| Hex Size 2 | 7/8 in |
| End Gender 1 | Female |
| End Type 2 | Line/Hose/Tube |
| Compatible Tube O.D. | 0.5 |
| Style | Crimp |
| Compatible Hose I.D. | 0.5 |
| Rigid/Swivel | Swivel |
| Item Type | Fitting Assembly |
| Fitting Type | Female ORS Swivel Straight |
| Compatible Hose | H336, H335 |
| Hole Dia. | 0.382 in |
| Weight | 0.35 LB |

