- Crimp Fitting
- Straight Fitting Angle
- 5/8 in Tube Outside Diameter
- 1/2 in Hose Inside Diameter
- 2.84 in Overall Length
| End Type 2 | Line/Hose/Tube |
| Hex Size 1 | 1 1/16 in |
| Series | 336 "E" Series |
| Thread Sealant | No |
| Finish | Zinc Clear Trivalent Chromate |
| Hole Dia. | 0.391 in |
| Compatible Hose I.D. | 0.5 |
| Tube O.D. | 5/8 in |
| End Gender 1 | Male |
| Rigid/Swivel | Rigid |
| Compatible Hose | H336, H335 |
| Fitting Type | Male Straight Thread O-Ring Rigid |
| O.D. | 1.06 in |
| Hex Size | 1 1/16 in |
| Threads per Inch | 14 |
| Item Type | Fitting Assembly |
| Origin | Hose to Tube Ftg |
| Style | Crimp |
| Hose I.D. | 1/2 in |
| Overall Length | 2.84 in |
| Compatible Tube O.D. | 0.625 |
| Hose Cut-Off Factor | 1.16 in |
| Hose Dash Size | 10 |
| Material | Carbon Steel |
| Thread Size | 7/8-14 |
| End Type 1 | MPT |
| Fitting Angle | Straight |
| Weight | 0.287 LB |

