- Crimp Fitting
- 45° Fitting Angle
- 1/2 in Tube Outside Diameter
- 1/2 in Hose Inside Diameter
- 3.28 in Overall Length
| Hose I.D. | 1/2 in |
| End Type 2 | Line/Hose/Tube |
| Compatible Tube O.D. | 0.5 |
| End Type 1 | JIC 37 |
| Thread Size | 3/4-16 |
| Material | Carbon Steel |
| Compatible Hose I.D. | 0.5 |
| Hole Dia. | 0.391 in |
| Overall Length | 3.28 in |
| Hose Cut-Off Factor | 1.66 in |
| O.D. | 0.875 in |
| Finish | Zinc Clear Trivalent Chromate |
| End Gender 1 | Female |
| Series | 336 "E" Series |
| Item Type | Fitting Assembly |
| Thread Sealant | No |
| Hex Size 1 | 7/8 in |
| Fitting Angle | 45° |
| Hose Dash Size | 8 |
| Tube O.D. | 1/2 in |
| Style | Crimp |
| Hex Size 2 | 7/8 in |
| Rigid/Swivel | Swivel |
| Height | 0.710 in |
| Weight | 0.0 LB |

