- Crimp Fitting
- Straight Fitting Angle
- 1/2 in Tube Outside Diameter
- 1/2 in Hose Inside Diameter
- 3.03 in Overall Length
| Threads per Inch | 16 |
| Compatible Hose | H336, H335 |
| Thread Size | 3/4-16 |
| Hose Cut-Off Factor | 1.34 in |
| Origin | Hose to Tube Ftg |
| End Type 2 | Line/Hose/Tube |
| Style | Crimp |
| Fitting Angle | Straight |
| Overall Length | 3.03 in |
| Compatible Tube O.D. | 0.5 |
| Hex Size 1 | 7/8 in |
| Series | 336 "E" Series |
| Compatible Hose I.D. | 0.5 |
| O.D. | 1.06 in |
| Hose I.D. | 1/2 in |
| Finish | Zinc Clear Trivalent Chromate |
| Tube O.D. | 1/2 in |
| Fitting Type | SAE 45° Flare Male Rigid |
| End Type 1 | SAE 45 |
| Thread Sealant | No |
| End Gender 1 | Male |
| Hex Size | 7/8 in |
| Hose Dash Size | 8 |
| Hole Dia. | 0.391 in |
| Item Type | Fitting Assembly |
| Rigid/Swivel | Rigid |
| Material | Carbon Steel |
| Weight | 0.29 LB |

