- Crimp Fitting
- 90° Fitting Angle
- 3/8 in Tube Outside Diameter
- 3/8 in Hose Inside Diameter
- 2.74 in Overall Length
| Finish | Zinc Clear Trivalent Chromate |
| Hose Dash Size | 6 |
| Rigid/Swivel | Swivel |
| Hose I.D. | 3/8 in |
| Overall Length | 2.74 in |
| Height | 0.902 in |
| O.D. | 0.938 in |
| Hole Dia. | 0.281 in |
| Origin | Hose to Tube Ftg |
| Series | 336 "E" Series |
| Fitting Angle | 90° |
| Compatible Hose | H336, H335 |
| Hex Size 1 | 13/16 in |
| Thread Size | 11/16-16 |
| End Type 2 | Line/Hose/Tube |
| Style | Crimp |
| Thread Sealant | No |
| Tube O.D. | 3/8 in |
| Material | Carbon Steel |
| Compatible Tube O.D. | 0.375 |
| Hex Size | 3/4 in, 13/16 in |
| Compatible Hose I.D. | 0.375 |
| Item Type | Fitting Assembly |
| Hose Cut-Off Factor | 1.43 in |
| End Gender 1 | Female |
| Hex Size 2 | 3/4 in |
| Fitting Type | 90° Female FOR-SEAL® Swivel Tube Elbow |
| Threads per Inch | 16 |
| End Type 1 | FOR-SEAL |
| Weight | 0.218 LB |

