- Crimp Fitting
- 90° Fitting Angle
- 1/2 in Tube Outside Diameter
- 3/8 in Hose Inside Diameter
- 2.75 in Overall Length
| Hex Size | 3/4 in, 7/8 in |
| Material | Carbon Steel |
| Series | 336 "E" Series |
| Threads per Inch | 16 |
| O.D. | 0.938 in |
| End Type 1 | JIC 37 |
| End Type 2 | Line/Hose/Tube |
| Style | Crimp |
| Finish | Zinc Clear Trivalent Chromate |
| Hose Dash Size | 8 |
| Hex Size 2 | 3/4 in |
| Fitting Angle | 90° |
| Hex Size 1 | 7/8 in |
| Thread Size | 3/4-16 |
| Compatible Hose I.D. | 0.375 |
| Hose Cut-Off Factor | 1.31 in |
| Hole Dia. | 0.281 in |
| Fitting Type | 90° Female JIC Swivel Long Drop Tube Elbow |
| Thread Sealant | No |
| Rigid/Swivel | Swivel |
| Tube O.D. | 1/2 in |
| Origin | Hose to Tube Ftg |
| Height | 2.430 in |
| Item Type | Fitting Assembly |
| Overall Length | 2.75 in |
| End Gender 1 | Female |
| Compatible Hose | H336, H335 |
| Compatible Tube O.D. | 0.5 |
| Hose I.D. | 3/8 in |
| Weight | 0.484 LB |

