- Crimp Fitting
- Straight Fitting Angle
- 3/8 in Tube Outside Diameter
- 1/4 in Hose Inside Diameter
- 2.4 in Overall Length
| Hex Size 1 | 3/4 in |
| Style | Crimp |
| Hex Size | 3/4 in |
| Compatible Hose | H336, H335 |
| Hose Dash Size | 6 |
| Thread Sealant | No |
| O.D. | 0.812 in |
| Compatible Tube O.D. | 0.375 |
| Item Type | Fitting Assembly |
| Tube O.D. | 3/8 in |
| Rigid/Swivel | Rigid |
| Material | Carbon Steel |
| Finish | Zinc Clear Trivalent Chromate |
| Threads per Inch | 18 |
| Series | 336 "E" Series |
| Hole Dia. | 0.156 in |
| Overall Length | 2.4 in |
| Fitting Type | Male Pipe Rigid |
| Hose Cut-Off Factor | 1.32 in |
| Compatible Hose I.D. | 0.25 |
| End Gender 1 | Male |
| Origin | Hose to Pipe Ftg |
| Hose I.D. | 1/4 in |
| Fitting Angle | Straight |
| End Type 2 | Line/Hose/Tube |
| Thread Size | 3/8-18 |
| End Type 1 | NPTF |
| Weight | 0.164 LB |

