- Crimp Fitting
- Straight Fitting Angle
- 1/4 in Hose Inside Diameter
- 2.38 in Overall Length
| Finish | Zinc Clear Trivalent Chromate |
| Hex Size 1 | 3/4 in |
| Thread Sealant | No |
| Style | Crimp |
| Material | Carbon Steel |
| Item Type | Fitting Assembly |
| Hose I.D. | 1/4 in |
| Series | 336 "E" Series |
| Hose Dash Size | 4 |
| End Type 2 | Line/Hose/Tube |
| Overall Length | 2.38 in |
| Fitting Angle | Straight |
| Fitting Type | Female Straight Pipe Swivel |
| End Gender 1 | Female |
| Compatible Hose | H336, H335 |
| Compatible Tube O.D. | 0.25 |
| Hole Dia. | 0.156 in |
| Compatible Hose I.D. | 0.25 |
| End Type 1 | NPSM |
| O.D. | 0.812 in |
| Origin | Hose to Pipe Ftg |
| Hex Size 2 | 5/8 in |
| Threads per Inch | 18 |
| Rigid/Swivel | Swivel |
| Hex Size | 5/8 in, 3/4 in |
| Thread Size | 1/4-18 |
| Hose Cut-Off Factor | 1.3 in |
| Weight | 0.166 LB |

