- 45° Street Elbow Fitting Description
- 3/4 in Male Pipe Size
- 3/4 in Male Pipe Size A1
- Brass Material
| No. of Ends | 2 |
| Material | Brass |
| Male Pipe Size | 3/4 in |
| I.D. | 0.312 in |
| End Gender 2 | Female |
| Fitting Description | 45° Street Elbow |
| End Gender 1 | Male |
| Fitting Type | Elbow, 45° |
| Height | 3/4 in |
| Thread Size | 3/4-14 |
| End Type 1 | MPT |
| Hex Size 1 | 0.563 in |
| Series | 3350 |
| Thread Sealant | Yes |
| End Type 2 | FPT |
| Length | 1.060 in |
| Weight | 0.0 LB |

