- Crimp Fitting
- 90° Fitting Angle
- 5/8 in Tube Outside Diameter
- 5/8 in Hose Inside Diameter
- 2.84 in Overall Length
| Series | 327 "E" series |
| Fitting Angle | 90° |
| End Type 2 | Line/Hose/Tube |
| Overall Length | 2.84 in |
| O.D. | 1.175 in |
| Compatible Hose I.D. | 0.625 |
| Hose Cut-Off Factor | 1.91 in |
| Height | 2.760 in |
| Compatible Tube O.D. | 0.625 |
| Hose I.D. | 5/8 in |
| End Gender 1 | Female |
| End Type 1 | JIC 37 |
| Tube O.D. | 5/8 in |
| Style | Crimp |
| Item Type | Fitting Assembly |
| Thread Sealant | No |
| Hex Size 1 | 1 1/8 in |
| Finish | Zinc Clear Trivalent Chromate |
| Hose Dash Size | 10 |
| Material | Carbon Steel |
| Thread Size | 1-14 |
| Hole Dia. | 0.45 in |
| Weight | 0.0 LB |

