Weatherhead by Danfoss
3270-1010-0100
Synflex™ Solstice/Eclipse D.O.T. Air Brake Tubing
Item #102216705
- 0.44 in Tube Inner Diameter
- 0.625 in Tube Outer Diameter
- 100 ft Length
- Black Color
- Polyamide Tube Material
applications
- Truck air brake systems
- Trailer air brake systems
- Auxiliary air systems
- Formed tubes
- Formed and straight air brake harness assemblies
features
- Superior abrasion resistance
- Ease of cutting
- Enhanced flexibility and extension
- Flow performance
- Meets SAE J844, J1131, J2494-3 and DOT-FMVSS 106
- Available in additional colors
| Pressure [Max] | 225 psi |
| Tube I.D. | 0.44 in |
| Temperature Range [Min] | -40 °F |
| Wall Thickness | 0.09 in |
| Burst Pressure [Min] | 900 psi |
| Reinforcement | UV Stabilized |
| Tube O.D. | 5/8 in |
| Dash Size | -10 |
| Operating Pressure [Max] | 225.0 psi |
| Material | Polyamide |
| Tubing Applications | Air Brake |
| Brand. | Eaton |
| Length | 100 ft |
| Color | Black |
| Packaged Length | 100 ft |
| Temperature Range [Max] | 200 °F |
| Bend Radius [Min] | 2 1/2 in |
| Tube Material | Polyamide |
| Series | 3270 Eclipse |
| Cover Material | Polyester |
| Weight | 9.0 LB |
