- Bushing Fitting Description
- 1/4 in Female Pipe Size
- Brass Material
| Material | Brass |
| Fitting Description | Bushing |
| I.D. | 0.438 in |
| Length | 0.690 in |
| End Gender 2 | Male |
| Thread Size | 1/4-18 |
| Series | 3220 |
| No. of Ends | 2 |
| End Type 2 | NPTF |
| Fitting Type | Straight |
| End Type 1 | NPTF |
| Hex Size 1 | 7/8 in |
| End Gender 1 | Female |
| Height | 0.690 in |
| Female Pipe Size | 1/4 in |
| Thread Sealant | Yes |
| Weight | 0.0 LB |

